Zoro Homepage

Brass Spur Gears

  • Mfr # BSS0.8-30

  • Zoro # G704841555


product price: $27.29
/ea

Key Features

Number of Teeth
30
Material
Brass
Face Width
4 mm
Material Grade
C3604
Outside Diameter
25.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.8-30
Zoro #
G704841555
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
4 mm
Outside Diameter
25.6 mm
Bore Diameter
5 mm
Bore Diameter Tolerance
H7
Pitch Diameter
24 mm
Overall Length
12 mm
Hub Diameter
20 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Brass
Material Grade
C3604
Includes
Set Screw
System of Measurement
Metric
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
0.8
Minimum Teeth Hardness
80 HV
Hub Type
Hub with Set Screws
Number of Set Screws
1
Gear Shape
S1
Standards
RoHS Compliant
Resistance Properties
Rust Resistant
Bore Type
Plain
Pressure Angle
20 Degrees
Hub Projection
8 mm

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 8 mm, Face Width 4 mm, Pitch Diameter 24 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.