Zoro Homepage

Brass Spur Gears

  • Mfr # BSS0.8-30A

  • Zoro # G404670509


product price: $31.49
/ea

Key Features

Number of Teeth
30
Material
Brass
Minimum Teeth Hardness
80 HV
Material Grade
C3604
Resistance Properties
Rust Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS0.8-30A
Zoro #
G404670509
UPC #
-
Country of Origin
Japan

Dimensions

Screw Thread Size
M3
Pitch Diameter
24 mm
Bore Diameter
4 mm
Hub Diameter
20 mm
Overall Length
12 mm
Face Width
4 mm
Bore Diameter Tolerance
H7
Outside Diameter
25.6 mm
Maximum Bore Diameter
4 mm

Details

Item
Spur Gear
Number of Teeth
30
Material
Brass
Minimum Teeth Hardness
80 HV
Material Grade
C3604
Resistance Properties
Rust Resistant
Bore Type
Finished
Pressure Angle
20 Degrees
Precision Class
JIS N8 (JIS B1702-1:1998)
Metric Module Pitch
0.8
Standards
RoHS Compliant
Includes
Set Screw
System of Measurement
Metric
Number of Set Screws
1
Gear Shape
S1T
Hub Projection
8 mm
Hub Type
Hub with Set Screws

Description

Spur Gear, Metric Module Pitch 0.8, Bore Diameter 4 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 20 mm, Hub Projection 8 mm, Face Width 4 mm, Pitch Diameter 24 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.