Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS1-30B

  • Zoro # G204670303


product price: $32.59
/ea

Key Features

Number of Teeth
30
Material
Brass
Bore Diameter Tolerance
H7
Overall Length
14 mm
Bore Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSS1-30B
Zoro #
G204670303
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Overall Length
14 mm
Bore Diameter
6 mm
Hub Diameter
25 mm
Face Width
6 mm
Maximum Bore Diameter
6 mm
Pitch Diameter
30 mm
Outside Diameter
32 mm
Screw Thread Size
M4

Details

Item
Spur Gear
Number of Teeth
30
Material
Brass
Minimum Teeth Hardness
80 HV
Metric Module Pitch
1
Resistance Properties
Rust Resistant
Standards
RoHS Compliant
Pressure Angle
20 Degrees
Gear Shape
S1T
Precision Class
JIS N8 (JIS B1702-1:1998)
Includes
Set Screw
Hub Type
Hub with Set Screws
Bore Type
Finished
System of Measurement
Metric
Hub Projection
8 mm
Material Grade
C3604
Number of Set Screws
1

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 25 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 30 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.