Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Spur Gears

  • Mfr # BSS1-40A

  • Zoro # G704841494


product price: $44.65
/ea

Key Features

Number of Teeth
40
Material
Brass
Maximum Bore Diameter
6 mm
Includes
Set Screw
Metric Module Pitch
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BSS1-40A
Zoro #
G704841494
UPC #
-
Country of Origin
Japan

Dimensions

Maximum Bore Diameter
6 mm
Outside Diameter
42 mm
Face Width
6 mm
Pitch Diameter
40 mm
Bore Diameter
6 mm
Overall Length
14 mm
Hub Diameter
28 mm
Bore Diameter Tolerance
H7
Screw Thread Size
M4

Details

Item
Spur Gear
Number of Teeth
40
Material
Brass
Includes
Set Screw
Metric Module Pitch
1
Minimum Teeth Hardness
80 HV
Hub Type
Hub with Set Screws
Number of Set Screws
1
System of Measurement
Metric
Standards
RoHS Compliant
Bore Type
Finished
Pressure Angle
20 Degrees
Gear Shape
S1T
Material Grade
C3604
Hub Projection
8 mm
Precision Class
JIS N8 (JIS B1702-1:1998)
Resistance Properties
Rust Resistant

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 28 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 40 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.