
Bronze Worm Wheels
Mfr # BG0.5-20R1
Zoro # G804670123
product price: $25.79
/eaKey Features
Gear Shape
HAT
Bore Diameter Tolerance
+/- 0.1 mm
Material
Bronze
Bore Type
Plain
Tooth Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG0.5-20R1
Zoro #
G804670123
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter Tolerance
+/- 0.1 mm
Screw Thread Size
M3
Hub Diameter
9 mm
Face Width
5 mm
Overall Length
12 mm
Outside Diameter
11 mm
Pitch Diameter
10.01 mm
Bore Diameter
4 mm
Details
Gear Shape
HAT
Material
Bronze
Bore Type
Plain
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 4
Metric Module Pitch
0.5
Hub Projection
7 mm
Number of Starts
1
Pressure Angle
20 Degrees
Item
Worm Wheel
System of Measurement
Metric
Reduction Ratio
20
Number of Set Screws
1
Number of Teeth
20
Description
Worm Wheel, Bore Diameter 4 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HAT, Hub Diameter 9 mm, Hub Projection 7 mm, Material Bronze, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 1, Number of Teeth 20, Outside Diameter 11 mm, Overall Length 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.