Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG0.5-20R2

  • Zoro # G004670572


product price: $25.79
/ea

Key Features

Reduction Ratio
10
Tooth Direction
Right Hand
Pitch Diameter
10.04 mm
Outside Diameter
11 mm
Screw Thread Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG0.5-20R2
Zoro #
G004670572
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
10.04 mm
Outside Diameter
11 mm
Screw Thread Size
M3
Bore Diameter
4 mm
Hub Diameter
9 mm
Bore Diameter Tolerance
+/- 0.1 mm
Overall Length
12 mm
Face Width
5 mm

Details

Reduction Ratio
10
Tooth Direction
Right Hand
Item
Worm Wheel
Hub Projection
7 mm
Number of Set Screws
1
Material
Bronze
Precision Class
KHK W 002 Grade 4
Gear Shape
HAT
Number of Teeth
20
Metric Module Pitch
0.5
Pressure Angle
20 Degrees
System of Measurement
Metric
Number of Starts
2
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 4 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HAT, Hub Diameter 9 mm, Hub Projection 7 mm, Material Bronze, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 2, Number of Teeth 20, Outside Diameter 11 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.