Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG0.5-30R2

  • Zoro # G404670455


product price: $30.19
/ea

Key Features

Bore Diameter
4 mm
Gear Shape
HAT
Number of Set Screws
1
Face Width
5 mm
Outside Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG0.5-30R2
Zoro #
G404670455
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
4 mm
Face Width
5 mm
Outside Diameter
16 mm
Bore Diameter Tolerance
+/- 0.1 mm
Hub Diameter
12 mm
Pitch Diameter
15.06 mm
Screw Thread Size
M3
Overall Length
12 mm

Details

Gear Shape
HAT
Number of Set Screws
1
Metric Module Pitch
0.5
Pressure Angle
20 Degrees
Number of Teeth
30
Reduction Ratio
15
Material
Bronze
Bore Type
Plain
Precision Class
KHK W 002 Grade 4
System of Measurement
Metric
Number of Starts
2
Hub Projection
7 mm
Item
Worm Wheel
Tooth Direction
Right Hand

Description

Worm Wheel, Bore Diameter 4 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HAT, Hub Diameter 12 mm, Hub Projection 7 mm, Material Bronze, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 2, Number of Teeth 30, Outside Diameter 16 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.