Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG0.5-40R1

  • Zoro # G504670560


product price: $39.89
/ea

Key Features

Hub Projection
7 mm
Number of Starts
1
Number of Teeth
40
Overall Length
12 mm
Metric Module Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG0.5-40R1
Zoro #
G504670560
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
12 mm
Pitch Diameter
20.02 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
5 mm
Bore Diameter
5 mm
Screw Thread Size
M4
Outside Diameter
21 mm
Hub Diameter
15 mm

Details

Hub Projection
7 mm
Number of Starts
1
Number of Teeth
40
Item
Worm Wheel
Metric Module Pitch
0.5
Tooth Direction
Right Hand
Precision Class
KHK W 002 Grade 4
Bore Type
Plain
System of Measurement
Metric
Gear Shape
HAT
Reduction Ratio
40
Number of Set Screws
1
Material
Bronze
Pressure Angle
20 Degrees

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HAT, Hub Diameter 15 mm, Hub Projection 7 mm, Material Bronze, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 1, Number of Teeth 40, Outside Diameter 21 mm, Overall Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.