Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG0.8-20R1

  • Zoro # G004670527


product price: $31.19
/ea

Key Features

Metric Module Pitch
0.8
Pitch Diameter
16.03 mm
Bore Diameter
5 mm
Tooth Direction
Right Hand
Reduction Ratio
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG0.8-20R1
Zoro #
G004670527
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
16.03 mm
Bore Diameter
5 mm
Outside Diameter
17.6 mm
Hub Diameter
12 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
9 mm
Overall Length
18 mm

Details

Metric Module Pitch
0.8
Tooth Direction
Right Hand
Reduction Ratio
20
Hub Projection
9 mm
Gear Shape
HA
Number of Starts
1
Precision Class
KHK W 002 Grade 4
Item
Worm Wheel
Pressure Angle
20 Degrees
System of Measurement
Metric
Material
Bronze
Number of Teeth
20
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 9 mm, Gear Shape HA, Hub Diameter 12 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 20, Outside Diameter 17.6 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.