Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG0.8-30R2

  • Zoro # G604671535


product price: $44.19
/ea

Key Features

Number of Teeth
30
Number of Starts
2
Hub Diameter
18 mm
Pressure Angle
20 Degrees
Overall Length
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG0.8-30R2
Zoro #
G604671535
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
18 mm
Overall Length
18 mm
Bore Diameter
5 mm
Outside Diameter
25.6 mm
Pitch Diameter
24.16 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
9 mm

Details

Number of Teeth
30
Number of Starts
2
Pressure Angle
20 Degrees
Bore Type
Plain
Hub Projection
9 mm
Tooth Direction
Right Hand
Item
Worm Wheel
Gear Shape
HA
Metric Module Pitch
0.8
Material
Bronze
Reduction Ratio
15
System of Measurement
Metric
Precision Class
KHK W 002 Grade 4

Description

Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 9 mm, Gear Shape HA, Hub Diameter 18 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 0.8, Number of Starts 2, Number of Teeth 30, Outside Diameter 25.6 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.