Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG0.8-40R1

  • Zoro # G504671529


product price: $52.99
/ea

Key Features

Pitch Diameter
32.05 mm
Number of Starts
1
Reduction Ratio
40
Material
Bronze
Precision Class
KHK W 002 Grade 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG0.8-40R1
Zoro #
G504671529
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
32.05 mm
Overall Length
18 mm
Face Width
9 mm
Outside Diameter
33.6 mm
Bore Diameter Tolerance
+/- 0.1 mm
Hub Diameter
20 mm
Bore Diameter
6 mm

Details

Number of Starts
1
Reduction Ratio
40
Material
Bronze
Precision Class
KHK W 002 Grade 4
Tooth Direction
Right Hand
Gear Shape
HA
Number of Teeth
40
Hub Projection
9 mm
Pressure Angle
20 Degrees
Item
Worm Wheel
System of Measurement
Metric
Bore Type
Plain
Metric Module Pitch
0.8

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 9 mm, Gear Shape HA, Hub Diameter 20 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 40, Outside Diameter 33.6 mm, Overall Length 18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.