Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG1-20R1

  • Zoro # G404671414


product price: $37.59
/ea

Key Features

Face Width
10 mm
Number of Starts
1
Number of Teeth
20
Pressure Angle
20 Degrees
Bore Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1-20R1
Zoro #
G404671414
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
+/- 0.1 mm
Hub Diameter
16 mm
Outside Diameter
23 mm
Pitch Diameter
20.05 mm
Overall Length
20 mm

Details

Number of Starts
1
Number of Teeth
20
Pressure Angle
20 Degrees
Bore Type
Plain
Metric Module Pitch
1
Gear Shape
H1
Material
Bronze
Precision Class
KHK W 002 Grade 4
Item
Worm Wheel
Tooth Direction
Right Hand
Hub Projection
10 mm
System of Measurement
Metric
Reduction Ratio
20

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 16 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 20, Outside Diameter 23 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.