Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG1-20R2

  • Zoro # G704671404


product price: $39.49
/ea

Key Features

Gear Shape
H1
Pressure Angle
20 Degrees
Number of Teeth
20
Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1-20R2
Zoro #
G704671404
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Bore Diameter
6 mm
Pitch Diameter
20.16 mm
Hub Diameter
16 mm
Overall Length
20 mm
Outside Diameter
23 mm
Face Width
10 mm

Details

Gear Shape
H1
Pressure Angle
20 Degrees
Number of Teeth
20
Bore Type
Plain
Metric Module Pitch
1
System of Measurement
Metric
Reduction Ratio
10
Precision Class
KHK W 002 Grade 4
Tooth Direction
Right Hand
Item
Worm Wheel
Material
Bronze
Number of Starts
2
Hub Projection
10 mm

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 16 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1, Number of Starts 2, Number of Teeth 20, Outside Diameter 23 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.