Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG1-30R1

  • Zoro # G404671469


product price: $48.95
/ea

Key Features

Material
Bronze
Reduction Ratio
30
Hub Diameter
20 mm
Number of Teeth
30
Pitch Diameter
30.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1-30R1
Zoro #
G404671469
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
20 mm
Pitch Diameter
30.07 mm
Overall Length
20 mm
Outside Diameter
33 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
10 mm
Bore Diameter
6 mm

Details

Material
Bronze
Reduction Ratio
30
Item
Worm Wheel
Number of Teeth
30
Precision Class
KHK W 002 Grade 4
Hub Projection
10 mm
Metric Module Pitch
1
Bore Type
Plain
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Number of Starts
1
Gear Shape
H1
System of Measurement
Metric

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 20 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 30, Outside Diameter 33 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.