Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG1-50R1

  • Zoro # G004669941


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Number of Teeth
50
System of Measurement
Metric
Hub Diameter
30 mm
Pitch Diameter
50.1 mm
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BG1-50R1
Zoro #
G004669941
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
30 mm
Pitch Diameter
50.1 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm
Face Width
10 mm
Outside Diameter
53 mm
Overall Length
20 mm

Details

Item
Worm Wheel
Number of Teeth
50
System of Measurement
Metric
Gear Shape
H1
Metric Module Pitch
1
Number of Starts
1
Material
Bronze
Tooth Direction
Right Hand
Bore Type
Plain
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 4
Hub Projection
10 mm
Reduction Ratio
50

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 50, Outside Diameter 53 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.