
Bronze Worm Wheels
Mfr # BG1.25-20R1
Zoro # G304671545
product price: $44.19
/eaKey Features
System of Measurement
Metric
Number of Starts
1
Number of Teeth
20
Reduction Ratio
20
Bore Type
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG1.25-20R1
Zoro #
G304671545
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
25.04 mm
Outside Diameter
28.8 mm
Bore Diameter
6 mm
Hub Diameter
20 mm
Overall Length
20 mm
Bore Diameter Tolerance
+/- 0.1 mm
Face Width
11 mm
Details
System of Measurement
Metric
Number of Starts
1
Number of Teeth
20
Reduction Ratio
20
Bore Type
Plain
Metric Module Pitch
1.25
Gear Shape
H1
Precision Class
KHK W 002 Grade 4
Hub Projection
9 mm
Item
Worm Wheel
Material
Bronze
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Description
Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 11 mm, Gear Shape H1, Hub Diameter 20 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 1.25, Number of Starts 1, Number of Teeth 20, Outside Diameter 28.8 mm, Overall Length 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.