Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG1.25-20R2

  • Zoro # G404671490


product price: $39.15
/ea

Key Features

Bore Diameter Tolerance
+/- 0.1 mm
Bore Type
Plain
Material
Bronze
Hub Projection
9 mm
Overall Length
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1.25-20R2
Zoro #
G404671490
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.1 mm
Overall Length
20 mm
Hub Diameter
20 mm
Bore Diameter
6 mm
Outside Diameter
28.8 mm
Pitch Diameter
25.18 mm
Face Width
11 mm

Details

Bore Type
Plain
Material
Bronze
Hub Projection
9 mm
Reduction Ratio
10
Item
Worm Wheel
Precision Class
KHK W 002 Grade 4
System of Measurement
Metric
Gear Shape
H1
Number of Teeth
20
Metric Module Pitch
1.25
Pressure Angle
20 Degrees
Tooth Direction
Right Hand
Number of Starts
2

Description

Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 11 mm, Gear Shape H1, Hub Diameter 20 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 1.25, Number of Starts 2, Number of Teeth 20, Outside Diameter 28.8 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.