Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG1.25-40R1

  • Zoro # G204671553


product price: $88.35
/ea
Free Shipping & Returns

Key Features

Precision Class
KHK W 002 Grade 4
Metric Module Pitch
1.25
Pitch Diameter
50.09 mm
System of Measurement
Metric
Bore Diameter Tolerance
+/- 0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1.25-40R1
Zoro #
G204671553
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
50.09 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
11 mm
Hub Diameter
30 mm
Bore Diameter
8 mm
Outside Diameter
53.8 mm
Overall Length
20 mm

Details

Precision Class
KHK W 002 Grade 4
Metric Module Pitch
1.25
System of Measurement
Metric
Item
Worm Wheel
Material
Bronze
Gear Shape
H1
Number of Starts
1
Pressure Angle
20 Degrees
Hub Projection
9 mm
Number of Teeth
40
Reduction Ratio
40
Bore Type
Plain
Tooth Direction
Right Hand

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 11 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 1.25, Number of Starts 1, Number of Teeth 40, Outside Diameter 53.8 mm, Overall Length 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.