Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG1.5-20R1

  • Zoro # G604671450


product price: $51.65
/ea

Key Features

Hub Projection
10 mm
Material
Bronze
Hub Diameter
22 mm
Reduction Ratio
20
Pitch Diameter
30.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1.5-20R1
Zoro #
G604671450
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
22 mm
Pitch Diameter
30.05 mm
Face Width
12 mm
Overall Length
22 mm
Outside Diameter
34.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
8 mm

Details

Hub Projection
10 mm
Material
Bronze
Reduction Ratio
20
Tooth Direction
Right Hand
Metric Module Pitch
1.5
Pressure Angle
20 Degrees
System of Measurement
Metric
Gear Shape
H1
Number of Teeth
20
Item
Worm Wheel
Bore Type
Plain
Number of Starts
1
Precision Class
KHK W 002 Grade 4

Description

Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Gear Shape H1, Hub Diameter 22 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 20, Outside Diameter 34.5 mm, Overall Length 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.