
Bronze Worm Wheels
Mfr # BG1.5-20R2
Zoro # G404671476
product price: $48.19
/eaKey Features
Material
Bronze
Pitch Diameter
30.22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Number of Starts
2
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BG1.5-20R2
Zoro #
G404671476
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
30.22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
22 mm
Bore Diameter
8 mm
Overall Length
22 mm
Outside Diameter
34.5 mm
Face Width
12 mm
Details
Material
Bronze
Number of Starts
2
System of Measurement
Metric
Tooth Direction
Right Hand
Gear Shape
H1
Bore Type
Plain
Precision Class
KHK W 002 Grade 4
Pressure Angle
20 Degrees
Item
Worm Wheel
Number of Teeth
20
Metric Module Pitch
1.5
Hub Projection
10 mm
Reduction Ratio
10
Description
Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Gear Shape H1, Hub Diameter 22 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1.5, Number of Starts 2, Number of Teeth 20, Outside Diameter 34.5 mm, Overall Length 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.