Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG1.5-30R1

  • Zoro # G104671493


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Face Width
12 mm
Gear Shape
H1
Material
Bronze
Pressure Angle
20 Degrees
Number of Teeth
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1.5-30R1
Zoro #
G104671493
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
12 mm
Overall Length
22 mm
Outside Diameter
49.5 mm
Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
10 mm
Pitch Diameter
45.08 mm
Hub Diameter
30 mm

Details

Gear Shape
H1
Material
Bronze
Pressure Angle
20 Degrees
Number of Teeth
30
Number of Starts
1
Hub Projection
10 mm
Metric Module Pitch
1.5
Item
Worm Wheel
Tooth Direction
Right Hand
Bore Type
Plain
Reduction Ratio
30
System of Measurement
Metric
Precision Class
KHK W 002 Grade 4

Description

Worm Wheel, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 30, Outside Diameter 49.5 mm, Overall Length 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.