Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG1.5-30R2

  • Zoro # G904671419


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Hub Diameter
30 mm
Hub Projection
10 mm
Precision Class
KHK W 002 Grade 4
Overall Length
22 mm
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG1.5-30R2
Zoro #
G904671419
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
30 mm
Overall Length
22 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
49.5 mm
Face Width
12 mm
Pitch Diameter
45.33 mm

Details

Hub Projection
10 mm
Precision Class
KHK W 002 Grade 4
Metric Module Pitch
1.5
Material
Bronze
Tooth Direction
Right Hand
Number of Starts
2
Reduction Ratio
15
Number of Teeth
30
Gear Shape
H1
System of Measurement
Metric
Item
Worm Wheel
Pressure Angle
20 Degrees
Bore Type
Plain

Description

Worm Wheel, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1.5, Number of Starts 2, Number of Teeth 30, Outside Diameter 49.5 mm, Overall Length 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.