
Bronze Worm Wheels
Mfr # BG1.5-50R1
Zoro # G104671448
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Hub Diameter
40 mm
Pitch Diameter
75.13 mm
Number of Starts
1
Precision Class
KHK W 002 Grade 4
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG1.5-50R1
Zoro #
G104671448
UPC #
-
Country of Origin
Japan
Dimensions
Hub Diameter
40 mm
Pitch Diameter
75.13 mm
Outside Diameter
79.5 mm
Overall Length
24 mm
Bore Diameter Tolerance
+/- 0.2 mm
Face Width
14 mm
Bore Diameter
12 mm
Details
Number of Starts
1
Precision Class
KHK W 002 Grade 4
Material
Bronze
Reduction Ratio
50
Tooth Direction
Right Hand
Bore Type
Plain
Pressure Angle
20 Degrees
Number of Teeth
50
Hub Projection
10 mm
Gear Shape
H1
Item
Worm Wheel
Metric Module Pitch
1.5
System of Measurement
Metric
Description
Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 14 mm, Gear Shape H1, Hub Diameter 40 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 50, Outside Diameter 79.5 mm, Overall Length 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.