Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG2-20L1

  • Zoro # G604669877


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Reduction Ratio
20
Pitch Diameter
40.08 mm
Tooth Direction
Left Hand
Bore Type
Plain
Number of Starts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2-20L1
Zoro #
G604669877
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
40.08 mm
Face Width
22 mm
Overall Length
35 mm
Bore Diameter
12 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
33 mm
Outside Diameter
46 mm

Details

Reduction Ratio
20
Item
Worm Wheel
Tooth Direction
Left Hand
Bore Type
Plain
Number of Starts
1
Gear Shape
H1
Hub Projection
13 mm
Metric Module Pitch
2
Material
Bronze
Precision Class
KHK W 002 Grade 4
System of Measurement
Metric
Pressure Angle
14.5 Degrees
Number of Teeth
20

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 33 mm, Hub Projection 13 mm, Material Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 20, Outside Diameter 46 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.