Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG2-20L2

  • Zoro # G404669916


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Metric Module Pitch
2
Face Width
22 mm
System of Measurement
Metric
Precision Class
KHK W 002 Grade 4
Outside Diameter
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2-20L2
Zoro #
G404669916
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
22 mm
Outside Diameter
46 mm
Bore Diameter
12 mm
Hub Diameter
33 mm
Overall Length
35 mm
Pitch Diameter
40.34 mm
Bore Diameter Tolerance
+/- 0.2 mm

Details

Metric Module Pitch
2
System of Measurement
Metric
Precision Class
KHK W 002 Grade 4
Material
Bronze
Tooth Direction
Left Hand
Item
Worm Wheel
Reduction Ratio
10
Gear Shape
H1
Pressure Angle
14.5 Degrees
Number of Teeth
20
Number of Starts
2
Bore Type
Plain
Hub Projection
13 mm

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 33 mm, Hub Projection 13 mm, Material Bronze, Metric Module Pitch 2, Number of Starts 2, Number of Teeth 20, Outside Diameter 46 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.