Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG2-20R2

  • Zoro # G304669924


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Number of Starts
2
Outside Diameter
46 mm
Pitch Diameter
40.34 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2-20R2
Zoro #
G304669924
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Bore Diameter
12 mm
Outside Diameter
46 mm
Pitch Diameter
40.34 mm
Hub Diameter
33 mm
Overall Length
35 mm
Face Width
22 mm

Details

Number of Starts
2
Pressure Angle
14.5 Degrees
Reduction Ratio
10
Bore Type
Plain
Metric Module Pitch
2
Material
Bronze
Item
Worm Wheel
System of Measurement
Metric
Hub Projection
13 mm
Precision Class
KHK W 002 Grade 4
Number of Teeth
20
Tooth Direction
Right Hand
Gear Shape
H1

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 33 mm, Hub Projection 13 mm, Material Bronze, Metric Module Pitch 2, Number of Starts 2, Number of Teeth 20, Outside Diameter 46 mm, Overall Length 35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.