Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG2.5-20L1

  • Zoro # G604670002


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Precision Class
KHK W 002 Grade 4
Material
Bronze
Bore Type
Plain
Bore Diameter Tolerance
+/- 0.2 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2.5-20L1
Zoro #
G604670002
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
+/- 0.2 mm
Outside Diameter
57.5 mm
Pitch Diameter
50.11 mm
Hub Diameter
35 mm
Overall Length
36 mm
Bore Diameter
12 mm
Face Width
22 mm

Details

Precision Class
KHK W 002 Grade 4
Material
Bronze
Bore Type
Plain
Pressure Angle
20 Degrees
System of Measurement
Metric
Tooth Direction
Left Hand
Hub Projection
14 mm
Metric Module Pitch
2.5
Item
Worm Wheel
Reduction Ratio
20
Gear Shape
H1
Number of Teeth
20
Number of Starts
1

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 14 mm, Material Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 20, Outside Diameter 57.5 mm, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.