Zoro Homepage

Bronze Worm Wheels

  • Mfr # BG2.5-20L2

  • Zoro # G704669876


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Pitch Diameter
50.46 mm
Precision Class
KHK W 002 Grade 4
Overall Length
36 mm
Number of Starts
2
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2.5-20L2
Zoro #
G704669876
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
50.46 mm
Overall Length
36 mm
Bore Diameter Tolerance
+/- 0.2 mm
Hub Diameter
35 mm
Outside Diameter
57.5 mm
Bore Diameter
12 mm
Face Width
22 mm

Details

Precision Class
KHK W 002 Grade 4
Number of Starts
2
Pressure Angle
20 Degrees
Material
Bronze
Reduction Ratio
10
Bore Type
Plain
Hub Projection
14 mm
Item
Worm Wheel
Gear Shape
H1
Metric Module Pitch
2.5
Tooth Direction
Left Hand
System of Measurement
Metric
Number of Teeth
20

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 14 mm, Material Bronze, Metric Module Pitch 2.5, Number of Starts 2, Number of Teeth 20, Outside Diameter 57.5 mm, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.