Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Worm Wheels

  • Mfr # BG2.5-20R1

  • Zoro # G104669889


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Number of Teeth
20
Bore Type
Plain
Number of Starts
1
Gear Shape
H1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG2.5-20R1
Zoro #
G104669889
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
12 mm
Pitch Diameter
50.11 mm
Outside Diameter
57.5 mm
Hub Diameter
35 mm
Face Width
22 mm
Bore Diameter Tolerance
+/- 0.2 mm
Overall Length
36 mm

Details

Material
Bronze
Item
Worm Wheel
Number of Teeth
20
Bore Type
Plain
Number of Starts
1
Gear Shape
H1
Metric Module Pitch
2.5
Reduction Ratio
20
Hub Projection
14 mm
Tooth Direction
Right Hand
Pressure Angle
20 Degrees
Precision Class
KHK W 002 Grade 4
System of Measurement
Metric

Description

Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 14 mm, Material Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 20, Outside Diameter 57.5 mm, Overall Length 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.