Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1-1545

  • Zoro # G504841748


product price: $22.75
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Material Grade
S45C
Hub Diameter
12 mm
Face Width
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1-1545
Zoro #
G504841748
UPC #
-
Country of Origin
Japan

Dimensions

Hub Diameter
12 mm
Face Width
6 mm
Overall Length
12.51 mm
Bore Diameter Tolerance
H7
Bore Diameter
6 mm
Pitch Diameter
15 mm
Outside Diameter
17.67 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Material Grade
S45C
Ratio
3
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Metric Module Pitch
1
Gear Shape
B3
System of Measurement
Metric
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
6 mm
Finish
Black Oxide
Tooth Form
Straight
Mounting Distance
29 mm

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.