Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1-2040

  • Zoro # G704841739


product price: $30.59
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Face Width
6 mm
Outside Diameter
22.41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1-2040
Zoro #
G704841739
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
6 mm
Outside Diameter
22.41 mm
Bore Diameter
6 mm
Pitch Diameter
20 mm
Hub Diameter
16 mm
Bore Diameter Tolerance
H7
Overall Length
13.78 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
7 mm
Bore Type
Plain
Gear Shape
B3
Maximum Teeth Hardness
194 HB
Ratio
2
Material Grade
S45C
Pressure Angle
20 Degrees
Tooth Form
Straight
Mounting Distance
28 mm
Finish
Black Oxide
Metric Module Pitch
1

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.