Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1-4515

  • Zoro # G004841668


product price: $47.85
/ea

Key Features

Number of Teeth
45
Material
Carbon Steel
Hub Projection
5 mm
Bore Diameter
8 mm
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1-4515
Zoro #
G004841668
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Hub Diameter
30 mm
Overall Length
11.77 mm
Bore Diameter Tolerance
H7
Face Width
6 mm
Pitch Diameter
45 mm
Outside Diameter
45.37 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Hub Projection
5 mm
Maximum Teeth Hardness
194 HB
Bore Type
Plain
Mounting Distance
17 mm
Finish
Black Oxide
Tooth Form
Straight
Gear Shape
B4
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
Material Grade
S45C
Ratio
3
System of Measurement
Metric
Metric Module Pitch
1

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.