Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1-4518

  • Zoro # G104841674


product price: $46.99
/ea

Key Features

Number of Teeth
45
Material
Carbon Steel
Overall Length
16.95 mm
Finish
Black Oxide
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1-4518
Zoro #
G104841674
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
16.95 mm
Pitch Diameter
45 mm
Bore Diameter
8 mm
Hub Diameter
30 mm
Outside Diameter
45.46 mm
Face Width
7 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Finish
Black Oxide
Pressure Angle
20 Degrees
Gear Shape
B4
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1
Precision Class
JIS B 1704:1978 Grade 3
Hub Projection
10 mm
Tooth Form
Straight
Ratio
2.5
System of Measurement
Metric
Mounting Distance
23 mm
Material Grade
S45C

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.