Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.25-1545

  • Zoro # G704841593


product price: $26.29
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
System of Measurement
Metric
Face Width
8 mm
Bore Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.25-1545
Zoro #
G704841593
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
8 mm
Bore Diameter
8 mm
Bore Diameter Tolerance
H7
Pitch Diameter
18.75 mm
Outside Diameter
22.09 mm
Hub Diameter
15 mm
Overall Length
15.85 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
System of Measurement
Metric
Finish
Black Oxide
Precision Class
JIS B 1704:1978 Grade 3
Gear Shape
B3
Mounting Distance
36 mm
Material Grade
S45C
Ratio
3
Pressure Angle
20 Degrees
Hub Projection
7.3 mm
Bore Type
Plain
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.25
Tooth Form
Straight

Description

Bevel Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 8 mm, Finish Black Oxide, Gear Shape B3, Hub Diameter 15 mm, Hub Projection 7.3 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.25, Mounting Distance 36 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.