Carbon Steel Bevel Gears
Mfr # SB1.25-2040
Zoro # G704841579
product price: $31.49
/eaKey Features
Number of Teeth
20
Material
Carbon Steel
Overall Length
18.66 mm
Hub Projection
10.3 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1.25-2040
Zoro #
G704841579
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
18.66 mm
Bore Diameter
8 mm
Pitch Diameter
25 mm
Face Width
8 mm
Outside Diameter
28.01 mm
Hub Diameter
22 mm
Bore Diameter Tolerance
H7
Details
Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Hub Projection
10.3 mm
Finish
Black Oxide
Gear Shape
B3
Maximum Teeth Hardness
194 HB
Precision Class
JIS B 1704:1978 Grade 3
Material Grade
S45C
System of Measurement
Metric
Bore Type
Plain
Pressure Angle
20 Degrees
Ratio
2
Mounting Distance
36 mm
Metric Module Pitch
1.25
Tooth Form
Straight
Description
Bevel Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 8 mm, Finish Black Oxide, Gear Shape B3, Hub Diameter 22 mm, Hub Projection 10.3 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.25, Mounting Distance 36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.