Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.25-4020

  • Zoro # G804841639


product price: $57.59
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Bore Diameter Tolerance
H7
Pitch Diameter
50 mm
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.25-4020
Zoro #
G804841639
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter Tolerance
H7
Pitch Diameter
50 mm
Bore Diameter
10 mm
Overall Length
18.54 mm
Outside Diameter
50.73 mm
Face Width
8 mm
Hub Diameter
32 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Hub Projection
10 mm
Precision Class
JIS B 1704:1978 Grade 3
Mounting Distance
27 mm
Tooth Form
Straight
Gear Shape
B4
Bore Type
Plain
Material Grade
S45C
Metric Module Pitch
1.25
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Finish
Black Oxide
Ratio
2
System of Measurement
Metric

Description

Bevel Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 8 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 32 mm, Hub Projection 10 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.25, Mounting Distance 27 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.