Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.25-4515

  • Zoro # G604841853


product price: $60.85
/ea

Key Features

Number of Teeth
45
Material
Carbon Steel
Bore Type
Plain
Outside Diameter
56.72 mm
Bore Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.25-4515
Zoro #
G604841853
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
56.72 mm
Bore Diameter
10 mm
Hub Diameter
34 mm
Overall Length
14.61 mm
Face Width
8 mm
Pitch Diameter
56.25 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Bore Type
Plain
Tooth Form
Straight
Metric Module Pitch
1.25
Maximum Teeth Hardness
194 HB
Pressure Angle
20 Degrees
Gear Shape
B4
Hub Projection
6 mm
Finish
Black Oxide
Mounting Distance
21 mm
System of Measurement
Metric
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Ratio
3

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.