Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.25-4518

  • Zoro # G004841866


product price: $61.19
/ea

Key Features

Number of Teeth
45
Material
Carbon Steel
Mounting Distance
26 mm
Pitch Diameter
56.25 mm
Overall Length
18.53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.25-4518
Zoro #
G004841866
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
56.25 mm
Overall Length
18.53 mm
Outside Diameter
56.82 mm
Bore Diameter Tolerance
H7
Hub Diameter
34 mm
Face Width
9 mm
Bore Diameter
10 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Mounting Distance
26 mm
Ratio
2.5
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Precision Class
JIS B 1704:1978 Grade 3
Gear Shape
B4
Bore Type
Plain
Material Grade
S45C
Finish
Black Oxide
Hub Projection
10 mm
Metric Module Pitch
1.25
Tooth Form
Straight

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.