Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-1530

  • Zoro # G904841829


product price: $28.39
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Finish
Black Oxide
Outside Diameter
26.11 mm
Pressure Angle
20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-1530
Zoro #
G904841829
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
26.11 mm
Overall Length
17.23 mm
Face Width
8 mm
Hub Diameter
16 mm
Pitch Diameter
22.5 mm
Bore Diameter
6 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Finish
Black Oxide
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Ratio
2
System of Measurement
Metric
Mounting Distance
32 mm
Bore Type
Plain
Hub Projection
7.9 mm
Gear Shape
B3
Tooth Form
Straight
Metric Module Pitch
1.5

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.