Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-1545

  • Zoro # G304841832


product price: $26.55
/ea

Key Features

Number of Teeth
15
Material
Carbon Steel
Face Width
10 mm
Hub Projection
12.5 mm
Ratio
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-1545
Zoro #
G304841832
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter Tolerance
H7
Overall Length
23.19 mm
Hub Diameter
18 mm
Pitch Diameter
22.5 mm
Outside Diameter
26.54 mm
Bore Diameter
8 mm

Details

Item
Bevel Gear
Number of Teeth
15
Material
Carbon Steel
Hub Projection
12.5 mm
Ratio
3
Finish
Black Oxide
Tooth Form
Straight
Precision Class
JIS B 1704:1978 Grade 3
Pressure Angle
20 Degrees
Mounting Distance
47 mm
Bore Type
Plain
System of Measurement
Metric
Gear Shape
B3
Metric Module Pitch
1.5
Maximum Teeth Hardness
194 HB
Material Grade
S45C

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.