Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-1845

  • Zoro # G504841809


product price: $33.59
/ea

Key Features

Number of Teeth
18
Material
Carbon Steel
Gear Shape
B3
System of Measurement
Metric
Pitch Diameter
27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-1845
Zoro #
G504841809
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Diameter
27 mm
Bore Diameter Tolerance
H7
Outside Diameter
30.86 mm
Face Width
11 mm
Hub Diameter
23 mm
Bore Diameter
8 mm
Overall Length
21.97 mm

Details

Item
Bevel Gear
Number of Teeth
18
Material
Carbon Steel
Gear Shape
B3
System of Measurement
Metric
Bore Type
Plain
Ratio
2.5
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Precision Class
JIS B 1704:1978 Grade 3
Finish
Black Oxide
Mounting Distance
45 mm
Tooth Form
Straight
Metric Module Pitch
1.5
Hub Projection
10.5 mm
Pressure Angle
20 Degrees

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.