Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-2030

  • Zoro # G004841774


product price: $31.45
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Mounting Distance
33 mm
Bore Type
Plain
Ratio
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-2030
Zoro #
G004841774
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
33.13 mm
Hub Diameter
25 mm
Pitch Diameter
30 mm
Face Width
9 mm
Bore Diameter Tolerance
H7
Overall Length
18.63 mm
Bore Diameter
8 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Mounting Distance
33 mm
Bore Type
Plain
Ratio
1.5
Precision Class
JIS B 1704:1978 Grade 3
Gear Shape
B3
Hub Projection
8.8 mm
Tooth Form
Straight
Metric Module Pitch
1.5
Material Grade
S45C
System of Measurement
Metric
Finish
Black Oxide
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.