Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-2040

  • Zoro # G404841817


product price: $36.59
/ea

Key Features

Number of Teeth
20
Material
Carbon Steel
Face Width
10 mm
Material Grade
S45C
Mounting Distance
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-2040
Zoro #
G404841817
UPC #
-
Country of Origin
Japan

Dimensions

Face Width
10 mm
Bore Diameter Tolerance
H7
Hub Diameter
25 mm
Outside Diameter
33.61 mm
Bore Diameter
8 mm
Pitch Diameter
30 mm
Overall Length
25.54 mm

Details

Item
Bevel Gear
Number of Teeth
20
Material
Carbon Steel
Material Grade
S45C
Mounting Distance
46 mm
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Gear Shape
B3
Ratio
2
Tooth Form
Straight
Bore Type
Plain
Hub Projection
14.8 mm
Pressure Angle
20 Degrees
Metric Module Pitch
1.5
Precision Class
JIS B 1704:1978 Grade 3
Finish
Black Oxide

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.