Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-3015

  • Zoro # G604841785


product price: $46.15
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Gear Shape
B4
Finish
Black Oxide
Bore Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-3015
Zoro #
G604841785
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Face Width
8 mm
Outside Diameter
45.88 mm
Hub Diameter
25 mm
Overall Length
17.85 mm
Pitch Diameter
45 mm
Bore Diameter Tolerance
H7

Details

Item
Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Gear Shape
B4
Finish
Black Oxide
Ratio
2
Pressure Angle
20 Degrees
Maximum Teeth Hardness
194 HB
System of Measurement
Metric
Tooth Form
Straight
Material Grade
S45C
Hub Projection
9 mm
Bore Type
Plain
Metric Module Pitch
1.5
Mounting Distance
25 mm
Precision Class
JIS B 1704:1978 Grade 3

Description

Bevel Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 8 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 25 mm, Hub Projection 9 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.5, Mounting Distance 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.