Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-3020

  • Zoro # G904841812


product price: $46.39
/ea

Key Features

Number of Teeth
30
Material
Carbon Steel
Finish
Black Oxide
Gear Shape
B4
Overall Length
18.53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-3020
Zoro #
G904841812
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
18.53 mm
Bore Diameter
10 mm
Outside Diameter
46.24 mm
Bore Diameter Tolerance
H7
Pitch Diameter
45 mm
Face Width
9 mm
Hub Diameter
30 mm

Details

Item
Bevel Gear
Number of Teeth
30
Material
Carbon Steel
Finish
Black Oxide
Gear Shape
B4
Metric Module Pitch
1.5
Precision Class
JIS B 1704:1978 Grade 3
Mounting Distance
28 mm
System of Measurement
Metric
Ratio
1.5
Pressure Angle
20 Degrees
Hub Projection
8 mm
Tooth Form
Straight
Material Grade
S45C
Bore Type
Plain
Maximum Teeth Hardness
194 HB

Description

Bevel Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 9 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 30 mm, Hub Projection 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.5, Mounting Distance 28 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.