Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-4020

  • Zoro # G304841825


product price: $70.49
/ea

Key Features

Number of Teeth
40
Material
Carbon Steel
Outside Diameter
60.88 mm
Precision Class
JIS B 1704:1978 Grade 3
Metric Module Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-4020
Zoro #
G304841825
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
60.88 mm
Hub Diameter
38 mm
Overall Length
25.01 mm
Pitch Diameter
60 mm
Bore Diameter
10 mm
Bore Diameter Tolerance
H7
Face Width
10 mm

Details

Item
Bevel Gear
Number of Teeth
40
Material
Carbon Steel
Precision Class
JIS B 1704:1978 Grade 3
Metric Module Pitch
1.5
Tooth Form
Straight
Pressure Angle
20 Degrees
Material Grade
S45C
Finish
Black Oxide
Ratio
2
Mounting Distance
35 mm
Bore Type
Plain
System of Measurement
Metric
Hub Projection
15 mm
Gear Shape
B4
Maximum Teeth Hardness
194 HB

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.