Carbon Steel Bevel Gears
Mfr # SB1.5-4515
Zoro # G504841779
product price: $76.55
/ea
Free Shipping & Returns
Key Features
Number of Teeth
45
Material
Carbon Steel
System of Measurement
Metric
Pitch Diameter
67.5 mm
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1.5-4515
Zoro #
G504841779
UPC #
-
Country of Origin
Japan
Dimensions
Pitch Diameter
67.5 mm
Face Width
10 mm
Hub Diameter
36 mm
Outside Diameter
68.06 mm
Overall Length
20.44 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm
Details
Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
System of Measurement
Metric
Finish
Black Oxide
Tooth Form
Straight
Hub Projection
11 mm
Ratio
3
Metric Module Pitch
1.5
Mounting Distance
28 mm
Pressure Angle
20 Degrees
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Bore Type
Plain
Gear Shape
B4
Maximum Teeth Hardness
194 HB
Description
Bevel Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 10 mm, Finish Black Oxide, Gear Shape B4, Hub Diameter 36 mm, Hub Projection 11 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 1.5, Mounting Distance 28 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.