Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-4518

  • Zoro # G404841763


product price: $74.59
/ea

Key Features

Number of Teeth
45
Material
Carbon Steel
Outside Diameter
68.18 mm
Material Grade
S45C
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-4518
Zoro #
G404841763
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
68.18 mm
Overall Length
21.1 mm
Pitch Diameter
67.5 mm
Face Width
11 mm
Hub Diameter
36 mm
Bore Diameter Tolerance
H7
Bore Diameter
10 mm

Details

Item
Bevel Gear
Number of Teeth
45
Material
Carbon Steel
Material Grade
S45C
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Ratio
2.5
Finish
Black Oxide
Pressure Angle
20 Degrees
Precision Class
JIS B 1704:1978 Grade 3
System of Measurement
Metric
Tooth Form
Straight
Gear Shape
B4
Mounting Distance
30 mm
Bore Type
Plain
Hub Projection
10 mm

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.