Carbon Steel Bevel Gears
Mfr # SB1.5-6012
Zoro # G804841844
product price: $91.29
/ea
Free Shipping & Returns
Key Features
Number of Teeth
60
Material
Carbon Steel
Bore Diameter
12 mm
Ratio
5
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB1.5-6012
Zoro #
G804841844
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
12 mm
Overall Length
23.89 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
Hub Diameter
50 mm
Outside Diameter
90.33 mm
Pitch Diameter
90 mm
Details
Item
Bevel Gear
Number of Teeth
60
Material
Carbon Steel
Ratio
5
System of Measurement
Metric
Gear Shape
B4
Bore Type
Plain
Precision Class
JIS B 1704:1978 Grade 3
Finish
Black Oxide
Material Grade
S45C
Tooth Form
Straight
Maximum Teeth Hardness
194 HB
Metric Module Pitch
1.5
Mounting Distance
30 mm
Pressure Angle
20 Degrees
Hub Projection
12 mm
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.