Zoro Homepage

Carbon Steel Bevel Gears

  • Mfr # SB1.5-6015

  • Zoro # G204841697


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
Material
Carbon Steel
Overall Length
24.2 mm
Tooth Form
Straight
Maximum Teeth Hardness
194 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1.5-6015
Zoro #
G204841697
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
24.2 mm
Face Width
12 mm
Bore Diameter Tolerance
H7
Pitch Diameter
90 mm
Bore Diameter
12 mm
Outside Diameter
90.41 mm
Hub Diameter
50 mm

Details

Item
Bevel Gear
Number of Teeth
60
Material
Carbon Steel
Tooth Form
Straight
Maximum Teeth Hardness
194 HB
Mounting Distance
32 mm
Gear Shape
B4
Metric Module Pitch
1.5
Ratio
4
Finish
Black Oxide
Bore Type
Plain
System of Measurement
Metric
Material Grade
S45C
Precision Class
JIS B 1704:1978 Grade 3
Pressure Angle
20 Degrees
Hub Projection
12 mm

Description

Carbon Steel Bevel Gears

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.